Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon End Clamp, Round, 0.60-0.94 O.D.
Mfr # W25-RE-12
Zoro # G6786193
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.60 to 0.94 OD
- Type Wire Rope System
- Cable Type Round
- Overall Height 4.06 in
- Number of Trolleys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # W25-RE-12
- Zoro # G6786193
- UPC # 783246003119
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 0.60 to 0.94 OD |
Overall Height | 4.06 in |
Overall Length | 3.5 in |
Overall Width | 2.75 in |
Details
Item | Festoon End Clamp |
Type | Wire Rope System |
Cable Type | Round |
Number of Trolleys | 1 |
Trolley Capacity (Lbs.) | 15 lb |
Wheel | Steel |
Material | Steel |
Finish | Zinc Plate |
Compatible Cable Type | Round |
Max Compatible Round Cable Dia | 0.94 in |
Min Compatible Round Cable Dia | 0.6 in |
Product Type | Clamp |
Description
Festoon End Clamp, Product Type Clamp, Compatible Cable Type Round, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.6 in, Maximum Compatible Round Cable Diameter 0.94 in, Material Steel, Overall Length 3.5 in, Overall Width 2.75 in, Overall Height 4.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVELOK Replacement Silicone Elbow Pair (055-60-14)
- ZORO SELECT Chock, Wheel, 8 In D, Black (2A092)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC339)
- DAYTON Round Sling, Endless, 20 ft., 13,200 lb. (2MJP5)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.95-1.25 (FRT-06)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L28-47 (FR04-06)
- GLEASON REEL Festoon System Kit, Flat, 1.50x2.12, L20 Ft (FCG15271)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 44-72 (FF08-09)
- GLEASON REEL Festoon Track Bracket, C-Rail, Round (GRFCTH)
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 60' (SFCS12W-14AWG-60)
- Gleason Reel Festoon System Cable & Connectors