Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon Cable/Hose Carrier Trolley, 15lb.
Mfr # FRT-04
Zoro # G0649251
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.31 to 0.59
- Cable Type Round
- Overall Height 2.7 in
- Includes Hardware, Molded Nylon Trolley, Saddle
- Trolley Capacity (Lbs.) 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # FRT-04
- Zoro # G0649251
- UPC # 783246003010
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 0.31 to 0.59 |
Overall Height | 2.7 in |
Overall Length | 2.75 in |
Overall Width | 1.1 in |
Details
Item | Festoon Cable/Hose Carrier Trolley |
Cable Type | Round |
Includes | Hardware, Molded Nylon Trolley, Saddle |
Trolley Capacity (Lbs.) | 15 lb |
Material | Nylon |
Color | Black |
Compatible Track Type | Wire Rope |
Trolley Frame Material | Molded Nylon |
Max Compatible Round Cable Dia | 0.59 in |
Compatible Cable Type | Round |
Min Compatible Round Cable Dia | 0.31 in |
Trolley Wheel Material | Nylon |
Maximum Load Capacity | 15 lb |
Description
Festoon Cable Carrier Trolley, Compatible Track Type Wire Rope, Compatible I-Beam Size Not Applicable, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.31 in, Maximum Compatible Round Cable Diameter 0.59 in, Maximum Load Capacity 15 lb, Material Nylon, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Support Brace, Max H 150In (3CA83)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2448-3-95)
- ZORO SELECT Caster Wheel, 600 lb., 8 D x 2 In. (2RZJ9)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 22BF, Type: Medium Duty (DG22)
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- GLEASON REEL Festoon Tow Trolley, Flat, 1.50 x 2.12 (C35-TTG)
- GLEASON REEL Festoon Intermediate Trolley, 1.25 x 3.50 (F-IT-S3/5.7)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L13-21 (FR04-02)
- GLEASON REEL Festoon Track Bracket, C-Rail, Round (GRFCTH)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 36-58 (FF08-07)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L21-34 (FR04-04)
- Gleason Reel Lifting Equipment