Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon Cable Carrier, Flat, 2.1 x 0.66
Mfr # FFT-08
Zoro # G7513283
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 2.1 x 0.66
- Type Wire Rope System
- Cable Type Flat
- Overall Height 4.25 in
- Wheel Tread Dia. (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gleason Reel
- MFR # FFT-08
- Zoro # G7513283
- UPC # 783246003027
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 2.1 x 0.66 |
Overall Height | 4.25 in |
Wheel Tread Dia. (In.) | 1/2 in |
Overall Length | 3.7 in |
Overall Width | 2 in |
Trolley Wheel Diameter | 0.5 in |
Details
Item | Festoon Cable Carrier |
Type | Wire Rope System |
Cable Type | Flat |
Trolley Capacity (Lbs.) | 15 lb |
Number of Trolleys | 1 |
Wheel | Nylon |
Material | Nylon |
Color | Black |
Compatible Cable Type | Flat |
Trolley Wheel Material | Nylon |
Max Compatible Flat Cable Widt | 0.66 in |
Compatible Track Type | Wire Rope |
Maximum Load Capacity | 15 lb |
Max Compatible Flat Cable Ht | 2.1 in |
Description
Festoon Cable Carrier Trolley, Compatible Track Type Wire Rope, Compatible I-Beam Size Not Applicable, Compatible Cable Type Flat, Maximum Compatible Flat Cable Height 2.1 in, Maximum Compatible Flat Cable Width 0.66 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Maximum Load Capacity 15 lb, Material Nylon, Color Black, Overall Length 3.7 in, Overall Width 2 in, Overall Height 4.25 in, Trolley Wheel Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Floor Mounted Jib Crane 2000 Lb. Capacity (JIB-FM-20)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 60 x 30, 2000 Lb. Capacity (952127)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 24"X36" Lower Deck Size (LF-2436-5PY)
- JET Hand Chain Hoist With 15ft Lift, 1-Ton (S90-100-15)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L13-21 (FR04-02)
- GLEASON REEL Round Electrical Cable, SO, 10/4c, 1 Ft L (GR99100402)
- GLEASON REEL Festoon Tow Arm, Wire Rope (W25-TA-01)
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Fixed Boom (WF50-WS06)
- GLEASON REEL Festoon System Kit, Round, 0.60-0.94, 80 Ft (RCG28008)
- GLEASON REEL Wall/Column Mount, 50lb., 4 ft., Swing Boom (WS50-WS04)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 25' (SFCS4W-10AWG-25)
- Gleason Reel Festoon System Cable & Connectors