Shop All Cord Reels
Gleason Reel
50 ft 15 A Amps 1 Outlets
Mfr # GCC12350-SR
Zoro # G905308666
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Max. Amps 15 A
- Number of Outlets 1
- Cord Length 50 ft
- Reel Mounting Bench; Ceiling; Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gleason Reel
- MFR # GCC12350-SR
- Zoro # G905308666
- Country of Origin China
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cord Length | 50 ft |
Details
Max. Amps | 15 A |
Number of Outlets | 1 |
Reel Mounting | Bench; Ceiling; Wall |
Standards | cULus |
Description
Gleason reel cord reel can be mounted to wall, ceiling or under work bench. Includes adjustable cord stop and ratchet lock to keep cord in place. Spring rewind for easy cord retraction. Simply pull cord off spool and use ratchet lock to maintain desired cable length. Pull slightly to release the ratchet and spring the cord for easy rewind. Heavy duty steel frame for strength. Durable baked polyester finish. Fully gasketed steel slip-ring housing. Features a single outlet design. 12/3c x 50'.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 3R, Screw On (RSC181804GNK)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS204)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- GLEASON REEL Hubbell A-238B Commercial / Industrial Cable Reel - 16/4C x 50', Cast Aluminum, Cord Included (A-238B)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- BAYCO 50 ft. 14/3 Retractable Cord Reel 120VAC Voltage (SL-8903)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 (HBLI40104)
- MASTERPLUG 50 ft. L Metal Cord Reel (OTMP501512G4SLU)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- Gleason Reel Extension Cords & Power Strips