Shop All Glass Cleaners
Glass Plus
Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug, 4 PK
Mfr # 94379
Zoro # G0552645
product price: $73.29
/pk 4, $18.32/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glass Plus
- MFR # 94379
- Zoro # G0552645
- UPC # 019800943790
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Container Size | 1 gal |
Description
Glass Cleaner, Ammonia Free Yes, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Floral, Butyl Free No, Color Blue, Flash Point Greater Than 200 Degrees F, Product Series No Series, Properties Not Applicable, Recommended Dilution Ready to Use, Rinse Required Yes, Surfaces for Use On Aluminum, Ceramic Tile, Counter Tops, Glass, Hard Surfaces, Mirrors, Windows, VOC Content 0.8 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-6208)
- DANCO DUST PAN PLST GRY 13.25 in. (11033X)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X5B)
- REYNOLDS 90CT 13GAL Kitch Bag (E84574)
- GLASS PLUS Liquid Glass Cleaner, 32 oz., Blue, Unscented, Trigger Spray Bottle, 12 PK (94378)
- GLASS PLUS Spring Waterfall Scent Glass Cleaner 32 oz Liquid (1920089331)
- FRONT 9 RESTORATION F9 Groundskeeper Cleaner Gallon (F9GK-C)
- WEIMAN Foam Glass Cleaner, Unscented, Aerosol Can, 6 PK (10CT)
- WINSOL Awning Fabric Spot Remover Gallon (2147)
- SPRAYWAY Sprayway 1000109 6 oz Fresh Scent Glass Cleaner Foam - Pack of 12 (1000109)
- WINDEX Glass and Surface Cleaner, Jug, 1 gal, Ready to Use Liquid, Unscented, Blue (696503)
- Glass Plus Glass Cleaners