Shop All Lab Shakers
Glas-Col
Tube Rotator
Mfr # 099A RD4512
Zoro # G8216637
product price: $1,257.99
/ea
Free Shipping & Returns
$1,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Lab Rotators
- Overall Depth 10 3/4 in
- Plug Style Standard
- Includes (16) Spring Clips 20 to 30 mm, (31) Spring Clips 10mm to 18 mm
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glas-Col
- MFR # 099A RD4512
- Zoro # G8216637
- Country of Origin United States
- Category Lab Shakers
Dimensions
Overall Depth | 10 3/4 in |
Platform Width | 14 in |
Overall Height | 9 7/8 in |
Overall Width | 10 1/8 in |
Platform Length | 14 in |
Details
Item | Tube Rotator Motor Drive and Base |
Product Type | Lab Rotators |
Plug Style | Standard |
Includes | (16) Spring Clips 20 to 30 mm, (31) Spring Clips 10mm to 18 mm |
Material | Aluminum |
Speed - Minimum | 2 RPM |
Hazardous Location | No |
Load Capacity | 5 lb |
Number of Platforms | 1 |
Speed - Maximum | 83 RPM |
Capacity | (16) Spring Clips for 20-30 mm Tubes, (31) Spring Clips for 10-18 mm Tubes |
Compatible Product Type | 20 to 30 mm Tubes |
Weight | 16 lb |
Movement Type | Rotator |
Description
Load Capacity 5 lb, Number of Platforms 1, Hazardous Location No, Overall Depth 10 3/4 in, Overall Height 9 7/8 in, Overall Width 10 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Gray, PK48 (H207-11)
- OAKTON Buffer Solution, pH, 4.01, 20 mL., PK20 (35653-01)
- ALCONOX Tergajet, 4 LB (114015)
- VEE GEE Plato Hydrometer, 7.5 to 16 degrees (6614TS-6)
- GLAS-COL Bottle Rotator (099A RD9912)
- VELP SCIENTIFIC Flocculator (F105A0117)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- Glas-Col Lab Mixing & Blending