Shop All Tool Sharpeners
Glas-Col
Safety Shield
Mfr # 108C DPS36
Zoro # G8218509
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Cutout Width 18 in
- Overall Width 36 in
- Overall Height 24 in
- Includes Cutout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glas-Col
- MFR # 108C DPS36
- Zoro # G8218509
- Country of Origin United States
- Category Tool Sharpeners
Dimensions
Cutout Width | 18 in |
Overall Width | 36 in |
Overall Height | 24 in |
Cutout Height | 3 in |
Details
Item | Safety Shield |
Material | Acrylic |
Includes Cutout | Yes |
Description
Safety Shield, Overall Height 24 in, Overall Width 36 in, Includes Cutout Yes, Cutout Height 3 in, Cutout Width 18 in, Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HC2312)
- CAPRI TOOLS 6mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11906)
- REGAL CUTTING TOOLS M2 x 0.4 D3 3 Flt. Bottom Metric Hand Tap (027710AS)
- BLUE DEMON Stay-Sharp II Tungsten Grinder (BDTG-STAYSHARP-II)
- LANSKY SHARPENERS Deluxe Turn Box Sharpener, LCD5D (LANLCD5D)
- DMT Diafold Flat File Extra-Coarse (FFX)
- DMT Diamond Whetstone Kit 4" (W4K)
- MILWAUKEE TOOL Compact Knife Sharpener (48-22-1590)
- CHEFS CHOICE 2000 Replacement Sharpening Module (2050)
- PRIME EDGE Knife Sharpening System, Wet, HP 1 (HE2-110V1P60HZ)
- Glas-Col Tool Sharpeners