Shop All Fume Hood Filters & Accessories
Glas-Col
Rotator
Mfr # 099A RD5512
Zoro # G211327405
product price: $1,394.99
/ea
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 12 in
- Platform Length 14 in
- Number of Platforms 1
- Overall Height 17 in
- Movement Type Rotator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glas-Col
- MFR # 099A RD5512
- Zoro # G211327405
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Overall Depth | 12 in |
Platform Length | 14 in |
Overall Height | 17 in |
Platform Width | 14 in |
Overall Width | 12 in |
Details
Item | Rotator |
Number of Platforms | 1 |
Movement Type | Rotator |
Capacity | 10-18 mm Test Tube Clips, 20-30 mm Test Tube Clips |
Load Capacity | 5 lb |
Product Type | Lab Rotators |
Speed - Maximum | 8 RPM |
Hazardous Location | No |
Includes | (16) Spring Clips 20 to 30 mm, (31) Spring Clips 10mm to 18 mm |
Speed - Minimum | 0 RPM |
Material | Aluminum |
Plug Style | Standard |
Weight | 16 lb |
Description
Load Capacity 5 lb, Number of Platforms 1, Hazardous Location No, Overall Depth 12 in, Overall Height 17 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (PH-ABT-HC-UCFS-0104)
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht (100SS8F)
- B & K Tfe Paste White 4Oz (023030)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, 350mL, #15, 80X115mm. (P170005)
- AIR SCIENCE Purair Basic HEPA Filter For Powders (ASTS-030)
- CHEMTEQ Filter Change Indicator Sticker for Nitrogen Dioxide Gas (167-0000)
- LABCONCO Airflow Monitor, 115V (9413300)
- AIR SCIENCE Spill Tray, For Ductless Fume Hood (TRAY-P5-24)
- AIR SCIENCE Mobile Cart For Ductless Fume Hood 36" W (CART-36)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 36" W (TRAY-P5-36)
- CHEMTEQ Filter Change Indicator Sticker for Total Organic Vapors (111-0000)
- Glas-Col Fume Hood Filters & Accessories