Shop All Lab Heating Mantles, Tapes & Cords
Glas-Col
Heat Top Mantle
Mfr # 100A MO1163
Zoro # G8215544
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 590
- Includes Circuits terminate with a 2-wire twistlock and we include a mating 4' extension cord with NEMA 1-15P plug. CSA Certified
- Max. Temp. 400 Degrees C
- For Use With 60AF76, 60AG01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glas-Col
- MFR # 100A MO1163
- Zoro # G8215544
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Heat Top Mantle |
Voltage | 115 V |
Wattage | 590 |
Includes | Circuits terminate with a 2-wire twistlock and we include a mating 4' extension cord with NEMA 1-15P plug. CSA Certified |
Max. Temp. | 400 Degrees C |
For Use With | 60AF76, 60AG01 |
Description
Heat Top Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 20-Liter (34052)
- WHEATON Dispensing Cannula, Luer Lock, 2 In (851411)
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35613-05)
- INDUSTRIAL C & S GE Equipment GRND Kit (TGL20CP)
- GLAS-COL Heat Top Mantle (100A MO1143)
- GLAS-COL Aluminum Heating Mantle (100B TM108)
- GLAS-COL Fabric Mantle (100A O394)
- GLAS-COL Fabric Mantle (100A O406)
- GLAS-COL Fabric Mantle (100A O410)
- GLAS-COL Aluminum Heating Mantle (100B TM102)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 72W (BSAT051002)
- Glas-Col Lab Heaters