Shop All Glove Dispensers & Accessories
Glas-Col
Glove Bag, PK6
Mfr # 108D X-37-37H
Zoro # G8217440
product price: $470.99
/pk 6, $78.50/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Material Polyethylene
- Opening Size 34 1/2 in
- Overall Width 37 in
- Overall Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glas-Col
- MFR # 108D X-37-37H
- Zoro # G8217440
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Opening Size | 34 1/2 in |
Overall Width | 37 in |
Overall Height | 25 in |
Overall Length | 37 in |
Details
Item | Glove Bag |
Number of Ports | 2 |
Material | Polyethylene |
Product Type | Glove Bag |
Description
Glove Bag, Number of Ports 2, Opening Size 34 1/2 in, Material Polyethylene, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, 5XL (2013RX5)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- EPSON Label Cartridge, Gold on Clear, Labels/Roll: Continuous (212GCPX)
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- GLAS-COL Glove Bag, PK6 (108D X-17-17H)
- GLAS-COL Glove Bag (108D X-17-17HG)
- GLAS-COL Glove Bag (108D X-37-37HG)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK314-0111)
- SQUIDS BY ERGODYNE Glove Clip Metal Detectable, 5-5/64 x 4In (3405MD)
- SQUIDS BY ERGODYNE Glove Clip (3405)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 5-1/2 in. W (GP-107)
- Glas-Col Glove Dispensers & Accessories