Shop All Glove Dispensers & Accessories
Glas-Col
Glove Bag, PK6
Mfr # 108D X-17-17H
Zoro # G8218140
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Material Polyethylene
- Opening Size 11 1/2 in
- Overall Height 11 in
- Overall Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glas-Col
- MFR # 108D X-17-17H
- Zoro # G8218140
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Opening Size | 11 1/2 in |
Overall Height | 11 in |
Overall Width | 17 in |
Overall Length | 17 in |
Details
Item | Glove Bag |
Number of Ports | 2 |
Material | Polyethylene |
Product Type | Glove Bag |
Description
Glove Bag, Number of Ports 2, Opening Size 11 1/2 in, Material Polyethylene, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Full Zip Hoodie, Men's, L, Black, Regular (10023974)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20921)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (N961)
- GLAS-COL Glove Bag, PK6 (108D X-37-37H)
- GLAS-COL Glove Bag (108D X-37-37HG)
- GLAS-COL Glove Bag (108D X-17-17HG)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKY0)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-39/64in W (GB-001)
- GLOVE RINGS Glove Rings(R), Ribbed, Natural Color, PR (OMS GR-NTL)
- KANTEK Acrylic Glove Dispenser, Triple (AH130)
- Glas-Col Gloves & Hand Protection