Shop All Laboratory Evaporators
Glas-Col
Gas Evaporator
Mfr # 109A 11-80205
Zoro # G1954192
product price: $3,910.99
/ea
Free Shipping & Returns
$3,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Evaporation System
- Voltage 120V
- Compatible Product Type 15 mm Insert or Gas Inlet Heated Vials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glas-Col
- MFR # 109A 11-80205
- Zoro # G1954192
- Country of Origin United States
- Category Laboratory Evaporators
Details
Item | Evaporation System |
Product Type | Evaporation System |
Voltage | 120V |
Compatible Product Type | 15 mm Insert or Gas Inlet Heated Vials |
Description
Voltage 120V, Evaporation System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35274)
- DYNALON Autoclave Sterility Tape 50m (202065)
- NALGENE Bottle, 99 mm H, Natural, 50 mm Dia, PK12 (2105-0004)
- GLAS-COL Gas Evaporator (109A 11-80485)
- GLAS-COL Gas Evaporator (109A 11-80085)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- HEIDOLPH Spare Vapor Tube (036301110)
- CAMCO Rv Plumbing Vent Kit (40033)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- Glas-Col Laboratory Evaporators