Shop All Fume Hood Filters & Accessories
Glas-Col
Evaporator
Mfr # 109A YH-1-12
Zoro # G011327414
product price: $4,508.99
/ea
Free Shipping & Returns
$4,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Evaporation System
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glas-Col
- MFR # 109A YH-1-12
- Zoro # G011327414
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Details
Item | Evaporation System |
Product Type | Evaporation System |
Voltage | 120V |
Description
Voltage 120V, Evaporation System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- AK FUME HOOD SHELF 4 FT (50216)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- CYTIVA WHATMAN Qualitative Fltr Papr, 9.0cm, CFP4, PK100 (1004-090)
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width (ASTM-015)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- CHEMTEQ Filter Change Indicator Sticker for Acid Gases and Vapors (134-0000)
- CHEMTEQ Aromatic Diisocyanates ChemWipe Surface Contamination Detection (304)
- Glas-Col Laboratory Hoods & Enclosures