Shop All Lab Heating Mantles, Tapes & Cords
Glas-Col
Aluminum Heating Mantle
Mfr # 100B TM114
Zoro # G8215194
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 600
- For Use With 60AG03, 60AG04, 60AG05
- Max. Temp. 400 Degrees C
- Includes Circuits terminate with a 3-wire twistlock and we include a mating 4' extension cord with NEMA 5-15P plug. CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glas-Col
- MFR # 100B TM114
- Zoro # G8215194
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Aluminum Heating Mantle |
Voltage | 115 V |
Wattage | 600 |
For Use With | 60AG03, 60AG04, 60AG05 |
Max. Temp. | 400 Degrees C |
Includes | Circuits terminate with a 3-wire twistlock and we include a mating 4' extension cord with NEMA 5-15P plug. CSA Certified |
Description
Aluminum Heating Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Poly Bottles, 1000mL/32 oz, PK6 (8ZAT3)
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- ZORO SELECT Glass Flask, PK5 (FGSET5)
- KIMBLE CHASE Disp Serological Pipette, 25mL, PK200 (72110-25210)
- GLAS-COL Stirring Mantle (100D TEM118)
- GLAS-COL Fabric Mantle (100A O408)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- GLAS-COL PID Control (104A HS112-3)
- GLAS-COL Fabric Mantle (100A O410)
- GLAS-COL Fabric Mantle (100A O394)
- GLAS-COL Fabric Mantle (100A O402)
- Glas-Col Lab Heating Mantles, Tapes & Cords