Shop All Facility Signs
Glaro
Wet Umbrella Bag Sign, 11 in Height, 7 in Width
Mfr # S117BK
Zoro # G8522455
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Width 7 in
- For Use With Umbrella Bag Holders (Sold Separately)
- ADA Compliant No
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # S117BK
- Zoro # G8522455
- Country of Origin United States
- Category Facility Signs
Dimensions
Height | 11 in |
Width | 7 in |
Details
Item | Wet Umbrella Bag Sign |
For Use With | Umbrella Bag Holders (Sold Separately) |
ADA Compliant | No |
ADA Compliance | No |
Accessory Type | Wet Umbrella Bag Sign |
Product Type | Wet Umbrella Bag Sign |
Description
Wet Umbrella Bag Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Under The Hood Single Sign: We Finance (905-SIGN-WE)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, 2/3XL (V2510850U-2/3XL)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0125)
- PROPAC 25 PERSON SHELTER KIT WIRE CART (K5500-W)
- SIGNMISSION OSHA, 7" Height, Aluminum, 10" x 7", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-A-710-L-19513)
- NMC Safety First Aid Kit Sign, SF41A (SF41A)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485M86 (485M86)
- NMC Ghs Training Kit Large - Spanish, HC12BS (HC12BS)
- VISUAL WORKPLACE PVC-Board, Red, 24"x24 (15-1924-2424-623)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, No Swimming Bilingual Spanish (OS-DS-D-57-VS-1709)
- BRADY Facility Sign, Bilingual, Plastic, 10X14 in, 125503 (125503)
- Glaro Signs