Shop All Umbrella Bags, Stands & Holders
Glaro
Wet Umbrella Bag Holder, Wall Mounted
Mfr # WVBS11BK
Zoro # G6419987
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wall Mounted
- Finish Satin Black
- Height 4 in
- Width 6 in
- For Use With Up to 200 Umbrella Bags (Sold Separately)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # WVBS11BK
- Zoro # G6419987
- Country of Origin United States
- Category Umbrella Bags, Stands & Holders
Dimensions
Height | 4 in |
Width | 6 in |
Details
Item | Umbrella Bag Holder |
Style | Wall Mounted |
Finish | Satin Black |
For Use With | Up to 200 Umbrella Bags (Sold Separately) |
ADA Compliance | No |
Accessory Type | Umbrella Bag Holder |
Description
Umbrella Bag Holder, Style Wall Mounted, Height 4 in, Width 6 in, Finish Satin Black, For Use With Up to 200 Umbrella Bags (Sold Separately), ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Tool, Door Spring Tension (945873)
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Odessa' Canvas Art, 12x19 (PSL0781-C1219GG)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, White, Melamine (120858-17)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11SA)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BE)
- GLARO Umbrella Stand, 30 Umbrellas (259SA)
- GLARO Wet Umbrella Bag Holder, Aluminum (WVB11SA)
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- VINTIQUEWISE Round Metal Woven Umbrella Storage Stand (QI003813)
- Glaro Umbrella Bags, Stands & Holders