Shop All Umbrella Bags, Stands & Holders
Glaro
Wet Umbrella Bag Holder, Wall Mounted
Mfr # WVBS11BE
Zoro # G7126883
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wall Mounted
- Finish Satin Brass
- Height 4 in
- Width 6 in
- For Use With Up to 200 Umbrella Bags (Sold Separately)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # WVBS11BE
- Zoro # G7126883
- Country of Origin United States
- Category Umbrella Bags, Stands & Holders
Dimensions
Height | 4 in |
Width | 6 in |
Details
Item | Umbrella Bag Holder |
Style | Wall Mounted |
Finish | Satin Brass |
For Use With | Up to 200 Umbrella Bags (Sold Separately) |
ADA Compliance | No |
Description
Umbrella Bag Holder, Style Wall Mounted, Height 4 in, Width 6 in, Finish Satin Brass, For Use With Up to 200 Umbrella Bags (Sold Separately), ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ferguson Vintage Rustic Whitewashed Grey Oak Finished Wood Wall Mounted Coat Rack with Shelves (188-11734-ZORO)
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- VERSARE StraightWall Sliding Portable Partition 7'2" x 6' Mocha Fabric (1448574)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- GLARO Umbrella Bags, PK100 (UB100)
- GLARO Umbrella Bags, PK1000 (UB1000)
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BK)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- TENSATOR Wet Umbrella Bag Holder, Floor Standing (52391-33S-US)
- Glaro Umbrella Bags, Stands & Holders