Shop All Umbrella Bags, Stands & Holders
Glaro
Wet Umbrella Bag Holder, Brass, Width: 6 in
Mfr # WVB11BE
Zoro # G6730972
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wall Mounted
- Finish Satin Brass
- Height 4 in
- Width 6 in
- For Use With Umbrella Bags (Sold Separately)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # WVB11BE
- Zoro # G6730972
- Country of Origin United States
- Category Umbrella Bags, Stands & Holders
Dimensions
Height | 4 in |
Width | 6 in |
Details
Item | Umbrella Bag Holder |
Style | Wall Mounted |
Finish | Satin Brass |
For Use With | Umbrella Bags (Sold Separately) |
ADA Compliance | No |
Description
Umbrella Bag Holder, Style Wall Mounted, Height 4 in, Width 6 in, Finish Satin Brass, For Use With Umbrella Bags (Sold Separately), ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Ii' Canvas Art, 14x14 (WAP07827-C1414GG)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- GLARO Umbrella Bags, PK1000 (UB1000)
- GLARO Wet Umbrella Bag Holder, Black (WVB11BK)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BE)
- GLARO Wet Umbrella Bag Holder, Aluminum (WVB11SA)
- Glaro Umbrella Bags, Stands & Holders