Shop All Umbrella Bags, Stands & Holders
Glaro
Wet Umbrella Bag Holder, Brass
Mfr # FVB11BE
Zoro # G6961857
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Floor Standing
- Finish Satin Brass
- Height 43 in
- Width 11 1/2 in
- For Use With Umbrella Bags (Sold Separately)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # FVB11BE
- Zoro # G6961857
- Country of Origin United States
- Category Umbrella Bags, Stands & Holders
Dimensions
Height | 43 in |
Width | 11 1/2 in |
Details
Item | Umbrella Bag Holder |
Style | Floor Standing |
Finish | Satin Brass |
For Use With | Umbrella Bags (Sold Separately) |
ADA Compliance | No |
Description
Umbrella Bag Holder, Style Floor Standing, Height 43 in, Width 11 1/2 in, Finish Satin Brass, For Use With Umbrella Bags (Sold Separately), ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- BAXTON STUDIO Naoki Two-Tone Grey and Walnut Finished Wood 1-Drawer Nightstand (168-10757)
- GLARO Umbrella Stand, 12 Umbrellas (1690SA)
- GLARO Wet Umbrella Bag Holder, Aluminum (WVB11SA)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11SA)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- GLARO Umbrella Stand, 30 Umbrellas (259SA)
- RAINBRELLA UMBRELLA 46"" BLK/RED PLD (48129)
- Glaro Umbrella Bags, Stands & Holders