Shop All Umbrella Bags, Stands & Holders
Glaro
Wet Umbrella Bag Holder, Aluminum
Mfr # FVB11SA
Zoro # G8984665
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Floor Standing
- Finish Satin Aluminum
- Height 43 in
- Width 11 1/2 in
- For Use With Umbrella Bags (Sold Separately)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # FVB11SA
- Zoro # G8984665
- Country of Origin United States
- Category Umbrella Bags, Stands & Holders
Dimensions
Height | 43 in |
Width | 11 1/2 in |
Details
Item | Umbrella Bag Holder |
Style | Floor Standing |
Finish | Satin Aluminum |
For Use With | Umbrella Bags (Sold Separately) |
ADA Compliance | No |
Accessory Type | Umbrella Bag Holder |
Description
Umbrella Bag Holder, Style Floor Standing, Height 43 in, Width 11 1/2 in, Finish Satin Aluminum, For Use With Umbrella Bags (Sold Separately), ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- ELK HOME Delmont Vase, Whitewash (S0807-9775)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- BEVCO Polyurethane Desk Chair, 16" to 21", No Arms, Black (V7007HC)
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- GLARO Umbrella Bags, PK1000 (UB1000)
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BK)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- GLARO Umbrella Stand, 30 Umbrellas (259SA)
- WINSOME 26.77 x 10.87 x 10.87 in. Rex Umbrella Stand with Metal Tray (94712)
- Glaro Umbrella Bags, Stands & Holders