Shop All Umbrella Bags, Stands & Holders
Glaro
Umbrella Stand, 30 Umbrellas, Finish: Satin Brass
Mfr # 259BE
Zoro # G6887151
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Umbrella Capacity 30
- Style Combination Standard and Tote Size
- Finish Satin Brass
- Dimensions 23 in H x 15 in W x 15 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 259BE
- Zoro # G6887151
- Country of Origin United States
- Category Umbrella Bags, Stands & Holders
Dimensions
Dimensions | 23 in H x 15 in W x 15 in D |
Details
Item | Umbrella Stand |
Umbrella Capacity | 30 |
Style | Combination Standard and Tote Size |
Finish | Satin Brass |
Description
Umbrella Stand, Style Combination Standard and Tote Size, Umbrella Capacity 30, Finish Satin Brass, Dimensions 23 in H x 15 in W x 15 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- ATLAS COMMERCIAL PRODUCTS Folding Bar Stool with Backrest, Black (FBS2BLCK)
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Mahogany (MKTRCT6024MH)
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BK)
- GLARO Wet Umbrella Bag Holder, Aluminum (WVB11SA)
- GLARO Umbrella Stand (921-BK)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BE)
- WINSOME 26.77 x 10.87 x 10.87 in. Rex Umbrella Stand with Metal Tray (94712)
- Glaro Umbrella Bags, Stands & Holders