Shop All Umbrella Bags, Stands & Holders
Glaro
Umbrella Stand, 24 Umbrellas
Mfr # 1890SA
Zoro # G8522376
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Umbrella Capacity 24
- Style Combination Standard and Tote Size
- Finish Satin Aluminum
- Dimensions 18 in H x 24 in W x 10 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 1890SA
- Zoro # G8522376
- Country of Origin United States
- Category Umbrella Bags, Stands & Holders
Dimensions
Dimensions | 18 in H x 24 in W x 10 in D |
Details
Item | Umbrella Stand |
Umbrella Capacity | 24 |
Style | Combination Standard and Tote Size |
Finish | Satin Aluminum |
Description
Umbrella Stand, Style Combination Standard and Tote Size, Umbrella Capacity 24, Finish Satin Aluminum, Dimensions 18 in H x 24 in W x 10 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN iDesign 72 in. H X 72 in. W Blue/Green Fish Shower Curtain Vinyl (27780)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93880-59)
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- HOMEROOTS 6 ft. Round Blue & White Tropical Area Rug (396189)
- GLARO Umbrella Bags, PK1000 (UB1000)
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BK)
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11SA)
- GLARO Umbrella Stand, 12 Umbrellas (1690SA)
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- Glaro Umbrella Bags, Stands & Holders