Shop All Umbrella Bags, Stands & Holders
Glaro
Umbrella Stand, 12 Umbrellas
Mfr # 1690SA
Zoro # G8522367
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Umbrella Capacity 12
- Style Combination Standard and Tote Size
- Finish Satin Aluminum
- Dimensions 18 in H x 12 in W x 10 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # 1690SA
- Zoro # G8522367
- Country of Origin United States
- Category Umbrella Bags, Stands & Holders
Dimensions
Dimensions | 18 in H x 12 in W x 10 in D |
Details
Item | Umbrella Stand |
Umbrella Capacity | 12 |
Style | Combination Standard and Tote Size |
Finish | Satin Aluminum |
Description
Umbrella Stand, Style Combination Standard and Tote Size, Umbrella Capacity 12, Finish Satin Aluminum, Dimensions 18 in H x 12 in W x 10 in D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle St Louis Blues Swivel Bar Stool, Ladder Back (L01430STLBlu)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 2-Drawer Nightstand with Rattan (201-12260)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H682.L.L)
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- GLARO Wet Umbrella Bag Holder, Black (WVB11BK)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BK)
- GLARO Umbrella Stand, 12 Umbrellas, Finish: Satin Brass (1690BE)
- GLARO Umbrella Stand, 30 Umbrellas (259SA)
- GLARO Umbrella Stand (921-BK)
- Glaro Umbrella Bags, Stands & Holders