Shop All Umbrella Bags, Stands & Holders
Glaro
Umbrella Bags, PK100
Mfr # UB100
Zoro # G8522473
product price: $23.29
/pk 100, $0.23/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 31 in
- Width 7 in
- For Use With Umbrella Bag Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # UB100
- Zoro # G8522473
- Country of Origin Taiwan, Province of China
- Category Umbrella Bags, Stands & Holders
Dimensions
Height | 31 in |
Width | 7 in |
Details
Item | Wet Umbrella Bags |
For Use With | Umbrella Bag Holders |
Description
Wet Umbrella Bags, Height 31 in, Width 7 in, For Use With Umbrella Bag Holders, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Round walnut finish table with two cross bases, ideal for cafes or breakrooms. (384BCT60R01)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-BK-GG)
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BK)
- GLARO Umbrella Bags, PK1000 (UB1000)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BE)
- GLARO Umbrella Stand (921-BK)
- GLARO Umbrella Stand, 30 Umbrellas (259SA)
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- ZORO SELECT Umbrella, 46 In, Black (3GRR8)
- Glaro Umbrella Bags, Stands & Holders