Shop All Garment Racks
Glaro
Single Sided Mobile Coat Rck, 48 In, Satin
Mfr # 724-4SA
Zoro # G8544767
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 64 in
- Depth (In.) 48 in
- Width (In.) 22 in
- Holds 16-20 Garments
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 724-4SA
- Zoro # G8544767
- Country of Origin United States
- Category Garment Racks
Dimensions
Height (In.) | 64 in |
Depth (In.) | 48 in |
Width (In.) | 22 in |
Shelf Length (In.) | 48 in |
Shelf Width (In.) | 1 in |
Details
Item | Single-Sided Mobile Coat Rack |
Holds | 16-20 Garments |
Material | Aluminum |
Finish | Satin Aluminum |
Color | Satin Aluminum |
Assembly | Required |
For Use With | Mfr No. 1600SA |
Description
Single-Sided Mobile Coat Rack, Height (In.) 64 in, Depth (In.) 48 in, Width (In.) 22 in, Shelf Width (In.) 1 in, Shelf Length (In.) 48 in, Holds 16-20 Garments, Material Aluminum, Satin Aluminum Finish, Color Satin Aluminum, Assembly Required, For Use With Mfr No. 1600SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Gate Valve, 2 In, Self-Closing, Brass (08552)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUEBLANK)
- KRUEGER Therma Level Gauge, Tank Depth 75", 2"NPT (H-2-75)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- GLARO Coat Rack, 1 Shelf, 36 In W, Satin Aluminum (501-36SA)
- GLARO Coat Rack, 2 Shelves, 24 In W, Satin Alum (502-24SA)
- GLARO Coat Rack, 1 Shelf, 48 In W, Satin Aluminum (501-48SA)
- GLARO Coat Rack, 1 Shelf, 60 In W, Satin Aluminum (501-60SA)
- GLARO Coat Tree, 4 Double Hooks, 69 In H, Satin (302SA)
- GLARO Coat hook (D1-WH)
- SAFCO Safco Curve 4-Hook Coat Rack, Silver (4205SL)
- Glaro Garment Racks