Shop All Recycling Bins
Glaro
Round Recycling Bin, Silver Vein/Satin Aluminum
Mfr # B2499SV-SA-B1
Zoro # G4728849
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Vein/Satin Aluminum
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B2499SV-SA-B1
- Zoro # G4728849
- Country of Origin United States
- Category Recycling Bins
Details
Color | Silver Vein/Satin Aluminum |
Item | Recycling Bin |
Container Shape | Round |
Description
Bottles/Cans Recycling Receptacle,Liner,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMELLS BE GONE Brushed Cotton Scent Odor Absorber 12 oz Gel (52012)
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Blu, PK12 (36867EC14)
- CLOROX Germicidal Disinfecting Wipes, White, Bucket, 110 Wipes, 12 in x 12 in, Bleach, 2 PK (30358)
- ZORO SELECT Air Sponge Odor Absorber, 1 Gal (0000101-33)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- WITT INDUSTRIES Witt Industries AL18-CLR-R Decorative Aluminum Series Recycling Receptacle (AL18-CLR-R)
- FROST Free Standing 3 Stream Recycling Station, Blue and Gray (316)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG264307BLUE)
- Glaro Recycling Bins