Shop All Recycling Bins
Glaro
Round Recycling Bin, Hunter Green/Satin Aluminum
Mfr # B2499HG-SA-B5
Zoro # G4729302
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Hunter Green/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B2499HG-SA-B5
- Zoro # G4729302
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Item | Recycling Bin |
Color | Hunter Green/Satin Aluminum |
Description
Bottles/Cans Recycling Receptacle,Liner,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 9 in. W X 13 in. L Wet Cotton Mop Refill (975)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Brass, 10 in L Overall, 12 PK (05147)
- THEOCHEM LIME SOLV - 4/1 GL CASE, Lime Solvent Remover, 4PK (100950-99990-7G)
- GOJO GOJO 800 Series Dispenser - 800 mL Black 9033-12 (9033-12)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID Round Multi Purpose Recycling Can, Blue, Plastic (FG262073BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Blue, 1 Openings (2185055)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Station 1-Stream, Mixed Recycling Station, 33 gal, Resin, Gray (2171557)
- Glaro Recycling Bins