Shop All Recycling Bins
Glaro
Round Recycling Bin, Blue
Mfr # B2499BL-BL-B1
Zoro # G4728779
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B2499BL-BL-B1
- Zoro # G4728779
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Item | Recycling Bin |
Color | Blue |
Description
Bottles/Cans Recycling Receptacle,Liner,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Super Granule Shock Treatment 1 lb (52019)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- PREPWERX Squeegee Handle 20in Plastic (133-22020)
- BRUCE 32 Oz. Hardwood & Laminate Floor Cleaning System (CKS01)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Blue/Satin Alum (FG263273BLUE)
- AEROBIN 4 gal Recycling Bin, Satin Black/Satin Alum, Polystyrene (Aerobin 200)
- RUBBERMAID COMMERCIAL 33 gal Recycling Bin, Satin Black/Satin Alum (1961629)
- Glaro Recycling Bins