Shop All Garment Racks
Glaro
Double Sided Mobile Coat Rck, 60 In, Satin
Mfr # 135-5SA
Zoro # G8542317
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 64 in
- Depth (In.) 60 in
- Width (In.) 22 in
- Holds 40-50 Garments
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 135-5SA
- Zoro # G8542317
- Country of Origin United States
- Category Garment Racks
Dimensions
Height (In.) | 64 in |
Depth (In.) | 60 in |
Width (In.) | 22 in |
Shelf Width (In.) | 1 in |
Shelf Length (In.) | 60 in |
Details
Item | Double-Sided Mobile Coat Rack |
Holds | 40-50 Garments |
Material | Aluminum |
Finish | Satin Aluminum |
Color | Satin Aluminum |
Assembly | Required |
For Use With | Mfr. No. 1600SA |
Description
Double-Sided Mobile Coat Rack, Height (In.) 64 in, Depth (In.) 60 in, Width (In.) 22 in, Shelf Width (In.) 1 in, Shelf Length (In.) 60 in, Holds 40-50 Garments, Material Aluminum, Satin Aluminum Finish, Color Satin Aluminum, Assembly Required, For Use With Mfr. No. 1600SA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Cell Phone Locker, 12 in W, (2) Tier, (2) Wide (UVQ1046)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (THP15)
- DIAMOND PLATE HEAVY WEIGHT Steel Pegboard 16 in.X16 in. (0204-1616)
- ZORO SELECT Round Head Cap Seal, PK10 (GTC34B)
- GLARO Coat Rack, 1 Shelf, 36 In W, Satin Aluminum (501-36SA)
- GLARO Double Sided Mobile Coat Rck, 48 In, Satin (134-4SA)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- GLARO Coat hook (236-WH)
- GLARO Coat Rack, 2 Shelves, 36 In W, Satin Alum (502-36SA)
- GLARO Coat Rack, 1 Shelf, 60 In W, Satin Aluminum (501-60SA)
- ECONOCO Linea Adjustable Extended Garment Rack (LNBBEADJ)
- Glaro Garment Racks