Shop All Garment Racks
Glaro
Coat Tree, 4 Double Hooks, 69 In H, Satin
Mfr # 302SA
Zoro # G9005631
product price: $227.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Key Features
- Height (In.) 69 in
- Depth (In.) 14 in
- Width (In.) 14 in
- Material Aluminum
- Finish Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 302SA
- Zoro # G9005631
- Country of Origin United States
- Category Garment Racks
Dimensions
Height (In.) | 69 in |
Depth (In.) | 14 in |
Width (In.) | 14 in |
Details
Item | Coat Tree |
Material | Aluminum |
Finish | Satin Aluminum |
Color | Satin Aluminum |
Type | 4 Double Hooks |
Description
Coat Tree, 4 Double Hooks, Height (In.) 69 in, Depth (In.) 14 in, Width (In.) 14 in, Material Aluminum, Satin Aluminum Finish, Color Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- KRUEGER Therma Level Gauge, Tank 43" D, 1.5" NPT (H-1.5-43)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- ZORO SELECT Round Hole Pegboard, 24 in H x 48 in W x 1/4 in D, 2 Panels (6YE32)
- GLARO Coat hook (D1-WH)
- GLARO Coat Rack, 1 Shelf, 24 In W, Satin Aluminum (501-24SA)
- GLARO Coat Rack, 2 Shelves, 24 In W, Satin Alum (502-24SA)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- GLARO Coat hook (236-WH)
- GLARO Coat Rack, 1 Shelf, 36 In W, Satin Aluminum (501-36SA)
- IRONWERKS DESIGNS 15" Black Pipe Clothes Rack (IW-CH-Rack)
- Glaro Garment Racks