Shop All Garment Racks
Glaro
Coat Rack, 2 Shelves, 60 In W, Satin Alum
Mfr # 502-60SA
Zoro # G6919272
product price: $555.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Key Features
- Depth (In.) 13 in
- Width (In.) 60 in
- Material Aluminum
- Finish Satin Aluminum
- Color Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 502-60SA
- Zoro # G6919272
- Country of Origin United States
- Category Garment Racks
Dimensions
Depth (In.) | 13 in |
Width (In.) | 60 in |
Details
Item | Coat Rack with 2 Shelves |
Material | Aluminum |
Finish | Satin Aluminum |
Color | Satin Aluminum |
Description
Coat Rack with 2 Shelves, Depth (In.) 13 in, Width (In.) 60 in, Material Aluminum, Satin Aluminum Finish, Color Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Storage Box Set, 3 Boxes, 4-1/2"Wx14-1/4"Lx2-1/10"H, Clear (AVT38714)
- AKRO-MILS Akro-Mils Divider 40210 For AkroBinĀ® Stacking Bin #184810, Price for pack of 6 (40210)
- GROZ Trolley, Material Handling, 50-60kg Drum (44430)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- GLARO Coat hook (D1-WH)
- GLARO Coat Rack, 1 Shelf, 72 In W, Satin Aluminum (501-72SA)
- GLARO Coat Rack, 2 Shelves, 36 In W, Satin Alum (502-36SA)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- GLARO Coat hook (236-WH)
- GLARO Double Sided Mobile Coat Rck, 48 In, Satin (134-4SA)
- ECONOCO Linea Adjustable Extended Garment Rack (LNBBEADJ)
- Glaro Garment Racks