Shop All Garment Racks
Glaro
Coat Rack, 1 Shelf, 72 In W, Satin Aluminum
Mfr # 501-72SA
Zoro # G8544347
original price:
$474.84
10% off
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 13 in
- Width (In.) 72 in
- Material Aluminum
- Finish Satin Aluminum
- Color Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # 501-72SA
- Zoro # G8544347
- Country of Origin United States
- Category Garment Racks
Dimensions
Depth (In.) | 13 in |
Width (In.) | 72 in |
Details
Item | Coat Rack with 1 Shelf |
Material | Aluminum |
Finish | Satin Aluminum |
Color | Satin Aluminum |
Description
Coat Rack with 1 Shelf, Depth (In.) 13 in, Width (In.) 72 in, Material Aluminum, Satin Aluminum Finish, Color Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 8"D x 8"H (BKTM02X08X08HAPBL)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 85"H, 4 Shelves, Silver (2KPF2)
- KEYSCO TOOLS Bulk Rack, Black, Aluminum (77784)
- ZORO SELECT Stainless Steel Wall Shelf, 12"D x 36"W x 11-1/2"H, Silver (2HGA1)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- GLARO Coat hook (236-WH)
- GLARO Double Sided Mobile Coat Rck, 48 In, Satin (134-4SA)
- GLARO Coat Rack, 1 Shelf, 48 In W, Satin Aluminum (501-48SA)
- GLARO Coat Tree, 4 Double Hooks, 69 In H, Satin (302SA)
- GLARO Coat Rack, 2 Shelves, 36 In W, Satin Alum (502-36SA)
- ALERA Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Black (ALEGR363618BL)
- Glaro Garment Racks