Shop All Garment Racks
Glaro
Coat Rack, 1 Shelf, 24 In W, Satin Aluminum
Mfr # 501-24SA
Zoro # G8544207
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 13 in
- Width (In.) 24 in
- Material Aluminum
- Finish Satin Aluminum
- Color Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 501-24SA
- Zoro # G8544207
- Country of Origin United States
- Category Garment Racks
Dimensions
Depth (In.) | 13 in |
Width (In.) | 24 in |
Details
Item | Coat Rack with 1 Shelf |
Material | Aluminum |
Finish | Satin Aluminum |
Color | Satin Aluminum |
Description
Coat Rack with 1 Shelf, Depth (In.) 13 in, Width (In.) 24 in, Material Aluminum, Satin Aluminum Finish, Color Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, 36"D, 96"H, 102"W (183609643096DS)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 36 in W, 24 in H, 1 Shelves, Black (S3616A)
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Blue (207002)
- GLARO Coat Rack, 1 Shelf, 48 In W, Satin Aluminum (501-48SA)
- GLARO Coat Rack, 1 Shelf, 60 In W, Satin Aluminum (501-60SA)
- GLARO Coat hook (236-WH)
- GLARO Double Sided Mobile Coat Rck, 60 In, Satin (135-5SA)
- GLARO Single Sided Mobile Coat Rck, 48 In, Satin (724-4SA)
- GLARO Coat Tree, 4 Double Hooks, 69 In H, Satin (302SA)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx60"L (C1860-WGRT)
- Glaro Garment Racks