Shop All Hook Racks
Glaro
Coat Hook, 10 Hooks, 30 In W, Satin Alumin
Mfr # 230SA
Zoro # G6968053
original price:
$79.15
5% off
new price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Depth (In.) 1 1/2 in
- Width (In.) 30 in
- Material Aluminum
- Finish Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 230SA
- Zoro # G6968053
- Country of Origin United States
- Category Hook Racks
Dimensions
Height (In.) | 2 in |
Depth (In.) | 1 1/2 in |
Width (In.) | 30 in |
Details
Item | Coat Hook |
Material | Aluminum |
Finish | Satin Aluminum |
Color | Satin Aluminum |
Type | 10 Hooks |
Description
Coat Hook, 10 Hooks, Height (In.) 2 in, Depth (In.) 1 1/2 in, Width (In.) 30 in, Material Aluminum, Satin Aluminum Finish, Color Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Viewer, Chrome, 200 Deg Viewing Angle (1HEW7)
- KNAPE & VOGT Slide Drawer Side Mt 12In Chrm (8400P12)
- COMPX REGULATOR Electronic Keyless Lock, Nonhanded (REG-M-V-3)
- GLOBAL RV KEY, G367, Purple, Precut (KEY-G357)
- GLARO Coat Hook, 12 Hooks, 36 In W, Satin Alumin (236SA)
- GLARO Coat Hook, 8 Hooks, 24 In W, Satin Aluminum (224SA)
- GLARO Coat Hook, 3 Hooks, 16 In W, Satin Aluminum (D3SA)
- GLARO Coat Hook, 1 Hook, 3-1/2 In W, Satin Alumin (D1SA)
- SAFCO Wall Rack Coat Hook, 3 Hook, PK12 (4161)
- NUNC PATIO SUPPLIES WP-9173C Screen Door Magnet (NU431052)
- ZORO SELECT Coat Rack, Silver, 2-3/4 in. D, 12 in. W (45NG72)
- Glaro Hook Racks