Shop All Recycling Bins
Glaro
69 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 3 Openings
Mfr # 1542-3BK-SA-B&C/P/W
Zoro # G8938194
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 69 gal
- Width 15" dia.
- Diameter 15"
- Includes Bottles And Cans, Paper And Waste Silk Screened Messages
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 1542-3BK-SA-B&C/P/W
- Zoro # G8938194
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 15" dia. |
Diameter | 15" |
Height | 30 in |
Width/Diameter | 15" |
Details
Trash Container Capacity | 69 gal |
Includes | Bottles And Cans, Paper And Waste Silk Screened Messages |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
For Use With | Mfr. No. PLC15 |
Total Capacity | 69 gal |
Item | Recycling Bin |
Number of Openings | 3 |
Symbol | Recycle |
Material | Steel |
Recycling Material | Paper/Cans/Trash/Bottles |
Features | Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability |
Shape | Round |
Color | Satin Black/Satin Aluminum |
Primary Container Color | Black |
Container Shape | Round |
Top Design | Open Top |
Top Type | Open Top |
Description
Trash Container Capacity 69 gal, Number of Openings 1, Total Capacity 69 gal, Color Black, Height 30 in, For Use With Mfr. No. PLC15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", Gray (IMP1803)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums - Pair (VF4200)
- ZEP Sweeping Compound, 50 lb (MNSWEEP50)
- RECKITT BENCKISER LYSOL, Laundry Sanitizer, Liquid, Crisp Linen, 90 Oz, 4PK (95872)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL Container, Recycling, Dskside (295773BLUE)
- SAFCO Rectangular Recycling Bin (9652)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Open Top, Gloss Brass/Satin Brass, Plastic, 1 Openings (FG395973BLUE)
- Glaro Recycling Bins