Shop All Recycling Bins
Glaro
69 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 3 Openings
Mfr # 1542-3BV-BV-B&C/P/W
Zoro # G8938185
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Includes Bottles And Cans, Paper And Waste Silk Screened Messages
- Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Features Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
- Total Capacity 69 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 1542-3BV-BV-B&C/P/W
- Zoro # G8938185
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 30 in |
Width/Diameter | 15" |
Details
Includes | Bottles And Cans, Paper And Waste Silk Screened Messages |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Features | Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability |
Total Capacity | 69 gal |
For Use With | Mfr. No. PLC15 |
Color | Bronze Vein |
Item | Recycling Bin |
Container Shape | Round |
Material | Steel |
Number of Openings | 3 |
Top Type | Open Top |
Description
Trash Container Capacity 69 gal, Number of Openings 1, Total Capacity 69 gal, Color Brown, Height 30 in, For Use With Mfr. No. PLC15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Rubbermaid Office Trash Can - 10 Gallon, Gray (S-13527GR)
- WHITMOR LAUNDRY BAG CLEAR 2 PK (6154-140)
- GUARDAIR Vacuum Kit, w/1-1/2" Hose, 55 gal., 110 cfm, Standard 163 cfm (N552BCX)
- JANITIZED ProTeam High Efficiency Domed motor Filter 50 pc (JAN-HVF074)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (22N316)
- RUBBERMAID COMMERCIAL 92 gal Recycling Bin, Bronze Vein/Satin Alum, Plastic (2007919)
- ALPINE INDUSTRIES Trash Can, Stainless Steel Brushed, Stainless Steel/Plastic (ALP475-27-R)
- Glaro Recycling Bins