Shop All Trash Cans
Glaro
6 gal Round Wastebasket, Satin Aluminum, 9 in Dia, Open Top, Aluminum
Mfr # F924-SA-SA
Zoro # G8938431
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 6 gal
- Container Shape Round
- Color Satin Aluminum
- Material Aluminum
- Height 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # F924-SA-SA
- Zoro # G8938431
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 23 in |
Width | 9 in |
Trash Can Dia./Width | 9" |
Container Depth | 9 in |
Width/Diameter | 9 in |
Diameter | 9 in |
Depth | 9 in |
Description
Wastebasket, Round, Open, 6 gal, Silver, Height 23 in, Width/Diameter 9 in, Metal, Aluminum, Polished, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Base Assembly (5574212)
- DATAVAC ESD-Safe Pro Data-Vac/3 Professional Cleaning System, 1.7 hp, Black (117-117261)
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 1017868, Nobles/Tennant 1031331, Nobles/Tennant 9004493 (GSQ1132XX2)
- GLOBAL INDUSTRIAL Dust Mop Treatment, RTU, 1 Quart Bottle, 12PK (641621)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W3)
- GLARO 16 gal Trash Can, Bronze Vein/Satin Brass (W-1532BV-BE-W3)
- GLARO 14 gal Half-Round Trash Can, Bronze Vein, 18 in Dia, Open Top, Steel (1891-BV-BV)
- GLARO 15 gal Trash Can, Bronze Vein (W-1242BV-BV-W1)
- GLARO 23 gal Trash Can, Bronze Vein (W-1542BV-BV-W1)
- GLARO 41 gal Trash Can, Bronze Vein/Satin Brass (W-2042BV-BE-W2)
- RUBBERMAID COMMERCIAL 25 gal Trash Can, Black, Plastic (RUB145CBL)
- Glaro Trash Cans