Shop All Recycling Bins
Glaro
46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings
Mfr # 1542-2BV-BV-B&C/W
Zoro # G8938151
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PLC15
- Number of Openings 2
- Features Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
- Container Shape Round
- Includes Bottles And Cans And Waste Silk Screened Messages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 1542-2BV-BV-B&C/W
- Zoro # G8938151
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 30 in |
Width/Diameter | 15" |
Details
For Use With | Mfr. No. PLC15 |
Number of Openings | 2 |
Features | Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability |
Container Shape | Round |
Includes | Bottles And Cans And Waste Silk Screened Messages |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Material | Steel |
Item | Recycling Bin |
Total Capacity | 46 gal |
Color | Bronze Vein |
Top Type | Open Top |
Description
Trash Container Capacity 46 gal, Number of Openings 1, Total Capacity 46 gal, Color Brown, Height 30 in, For Use With Mfr. No. PLC15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Blue (GT245111)
- BLACK SWAN Brush In Cap - Plastic Handle 3/4" wide (11060)
- PIG PIG PR40 All-Purpose Wipers 225 wipers/box 13.25" L x 8.875" W, 225PK (WIP200)
- WEILER 3" Single Spiral Flue Brush .012 Steel Fill (44135)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Blue, Steel, Plastic, 1 Openings (5UJC6)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185054)
- Glaro Recycling Bins