Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Silver Vein/Satin Aluminum
Mfr # M-2042SV-SA-M5
Zoro # G4826873
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Total Capacity 41 gal
- Container Shape Round
- Color Silver Vein/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-2042SV-SA-M5
- Zoro # G4826873
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 41 gal |
Container Shape | Round |
Color | Silver Vein/Satin Aluminum |
Item | Recycling Bin |
Description
Single Multi-Use Recycler,No Liner,41 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- CRC CRC 12 oz. Aerosol Can, Precision Cleaner (03155)
- FRESH PRODUCTS Gel Air Freshener Dispenser Cabinet, 4" x 3.5" x 8.75", White (FRS RCAB12)
- PIG PIG PR40 All-Purpose Wipers 1008 wipers/case, 56 wipers/pkg, 18 pkg/case 13" L x 11.875" W, 1008PK (WIP230)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture (RC-KDSQ-R EGX)
- SP SCIENCEWARE Square Recycling Collection Box, Flat with Top Opening, White, Corrugated Cardboard, 1 Openings (F24653-0002)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- Glaro Recycling Bins