Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Silver Vein
Mfr # P-2042SV-SV-P3
Zoro # G4722022
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Color Silver Vein
- Total Capacity 41 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # P-2042SV-SV-P3
- Zoro # G4722022
- Country of Origin United States
- Category Recycling Bins
Details
Color | Silver Vein |
Total Capacity | 41 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Stream Paper Recycler,No Liner,41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEND-RITE MFG CO All, Free Clear He Liquid Laundry Detergent, Unscented, 1.6 Oz Vend-Box, 100PK (2979351)
- DAYTON Crevice Nozzle, Crevice Tool (61HW18)
- CARRAND Carrand C51-40306 Acrylic Wool Wash Mitt (C51-40306)
- SUPERIOR TILE CUTTER AND TOOLS Pad, Scouring, Nylon, 10in x 4-3/8in x 1in (ST133)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- SAFCO 25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings (2981GN)
- ALPINE INDUSTRIES Trash Can, Blue, Galvanized Steel (ALP479-38-1-BLU)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- Glaro Recycling Bins