Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Silver Vein
Mfr # B-2042SV-SV-B6
Zoro # G4721499
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Color Silver Vein
- Total Capacity 41 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2042SV-SV-B6
- Zoro # G4721499
- Country of Origin United States
- Category Recycling Bins
Details
Color | Silver Vein |
Total Capacity | 41 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 1-1/8” X 60” Wood Handle, Tapered End, 12PK (HD60T)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Silver Metallic, 17 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSH12EPLSM)
- 3M Stripping Pad, 14 In, Black, PK5 (7200)
- SAFCO 38 gal Square Trash Can, Black, 18-1/4" Dia, Open Top, HDPE (9472NC)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings (2171554)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- SAFCO Safco Recycling Center For Multiple Recyclables, 56 Gallon, BlackGray (9794BL)
- Glaro Recycling Bins