Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Silver Vein
Mfr # B-2042SV-SV-B2
Zoro # G4814824
product price: $401.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Color Silver Vein
- Total Capacity 41 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2042SV-SV-B2
- Zoro # G4814824
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Silver Vein |
Total Capacity | 41 gal |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Shop Vacuum, Dry Pickup, 1300W, Width: 15 in (45 DRY)
- DIAL Body Wash Refill 6 PK (99804)
- NOBLES Mesh Screen Filter (1005304)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Green, Steel, Plastic, 1 Openings (5UJC8)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Blue, Steel, Plastic, 1 Openings (5UJC6)
- Glaro Recycling Bins