Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Satin Brass
Mfr # B-2042BE-BE-B5
Zoro # G4707304
product price: $593.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$593.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 41 gal
- Color Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2042BE-BE-B5
- Zoro # G4707304
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Item | Recycling Bin |
Total Capacity | 41 gal |
Color | Satin Brass |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SKIRT - 80CM BRISTLE, FITS TENNANT 9011851, SS5/T5/T5e (1232326)
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107778)
- GAIN Original Scent Fabric Softener Sheets 105 pk, 105PK (97835)
- BIG D Automatic Air Freshener Refills, Fresh Linen 7 oz. Can, 12PK (472GG)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- EXACO Compost Bin, Green (CPBG 01)
- RUBBERMAID 10.25 gal Blue Resin Recycling Bin (295773 BLUE)
- IMPACT PRODUCTS Rectangular Trash Can, Silver Vein/Silver Vein (IMP 7702 BLU-R)
- Glaro Recycling Bins