Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Satin Black/Satin Aluminum
Mfr # M-2042BK-SA-M4
Zoro # G4715652
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Color Satin Black/Satin Aluminum
- Total Capacity 41 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-2042BK-SA-M4
- Zoro # G4715652
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Satin Black/Satin Aluminum |
Total Capacity | 41 gal |
Container Shape | Round |
Description
Single Multi-Use Recycler,No Liner,41 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Stripper, Power Foam, Bravo, 23 oz White, PK 12 (DVO94966769)
- PUREX High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Mountain, Blue (06354)
- BRADLEY Towel Dispenser, Recessed (244-000000)
- TUB O TOWELS Hand Cleaner Tub O' Scrub 64oz (TS64)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961628)
- IMPACT PRODUCTS Rectangular Trash Can, Silver Vein/Silver Vein (IMP 7702 BLU-R)
- TUBTRUGS Tubtrugs Original Flexible Tub (SP14PK)
- Glaro Recycling Bins