Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Satin Black
Mfr # P-2042BK-BK-P1
Zoro # G4705545
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Total Capacity 41 gal
- Color Satin Black
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # P-2042BK-BK-P1
- Zoro # G4705545
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 41 gal |
Color | Satin Black |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Stream Paper Recycler,No Liner,41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 3 PK (CLO78564CT)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31943)
- ZORO SELECT Trash Can Top, 21 in dia., Round, Silver (820RW2)
- EACO CHEM OneRestore Gallon (DIST 1-A)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings (2171554)
- EXACO Kitchen Scraps Collector for Composting (CPBS 01)
- RUBBERMAID COMMERCIAL 92 gal Recycling Bin, Bronze Vein/Satin Alum, Plastic (2007919)
- Glaro Recycling Bins