Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Satin Black
Mfr # B-2042BK-BK-B6
Zoro # G4815131
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Total Capacity 41 gal
- Container Shape Round
- Color Satin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-2042BK-BK-B6
- Zoro # G4815131
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 41 gal |
Container Shape | Round |
Color | Satin Black |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Bridled Glue Brush, No. 22 (0007405600)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 18 (009-03-46)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, White, Cotton, PK12 (RCPV11700WH00)
- SCOTCH-BRITE Non-Scratch Dish Wand, 11 1/4 in L, Blue (451A-4)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N319)
- SAFCO Rectangular Prism Waste Receptacles, Black, Steel (9448BL)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings (2171557)
- Glaro Recycling Bins