Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Satin Black
Mfr # B-2042BK-BK-B5
Zoro # G4715549
product price: $386.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$386.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 41 gal
- Color Satin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2042BK-BK-B5
- Zoro # G4715549
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 41 gal |
Color | Satin Black |
Item | Recycling Bin |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Lemon Scent Disinfecting Wipes 35 ct 1 pk (01594)
- 3M Carpet Extraction Cleaner, 0.5 gal. Jug (27A)
- DE-SOLV-IT Laundry Saver 12 Oz. Stain & Adhesive Remover (11823)
- GENUINE JOE Absorbent, Deodorizing, Powdered, 1.5 lb LBN, PK 12 (GJO10481CT)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- LAVEX 20 Gallon Blue Round Commercial Recycling Can with White Lid (475RB20BWKIT)
- CAMCO POP-UP RECYCLE CONTAINER 18INX24IN GREEN (42983)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- Glaro Recycling Bins