Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Satin Aluminum
Mfr # P-2042SA-SA-P5
Zoro # G4708022
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$513.99
Free 30-Day Returns
Key Features
- Total Capacity 41 gal
- Container Shape Round
- Color Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # P-2042SA-SA-P5
- Zoro # G4708022
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 41 gal |
Container Shape | Round |
Item | Recycling Bin |
Color | Satin Aluminum |
Description
Single Stream Paper Recycler,No Liner,41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaners & Detergents, 1 gal Bottle, Fragrance-Free, 4 PK (94998841)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 1/4" ID tubes with 8-32 F thread (GTC-211-5/16)
- TREWAX SEALER WAX LIQUID 32 OZ (887135027)
- RUBBERMAID COMMERCIAL 66 gal Square Step Can, White, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST12EPLWH)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961628)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Open Top, Bronze Vein/Satin Brass, Plastic, 1 Openings (FG356973BLUE)
- ZORO SELECT 87 gal Round Recycling Bin, Open Top, Bronze Vein/Bronze Vein, Fiber, 1 Openings (FDCLB87)
- Glaro Recycling Bins