Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Satin Aluminum
Mfr # B-2042SA-SA-B9
Zoro # G4704839
product price: $525.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 41 gal
- Color Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2042SA-SA-B9
- Zoro # G4704839
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 41 gal |
Item | Recycling Bin |
Color | Satin Aluminum |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CELLULOSE FIBER DUST PANEL FILTER FITS (1037199AM)
- ROYAL BASKET TRUCKS Hamper Stand, 30 in H x 16 in L x 15 in W, Steel, Silver (G00-WHX-HSN)
- P&G Comet All Purpose Liquid Cleaner 32 oz. w/ Bleach, 8PK (2287)
- BUFFALO T SHIRT WIPER WHITE 10LB (10523)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007917)
- SAFCO Rectangular Recycling Bin (9448GN)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- Glaro Recycling Bins