Shop All Recycling Bins
Glaro
41 gal Round Recycling Bin, Satin Aluminum
Mfr # B-2042SA-SA-B8
Zoro # G4804631
product price: $525.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Total Capacity 41 gal
- Color Satin Aluminum
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-2042SA-SA-B8
- Zoro # G4804631
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 41 gal |
Color | Satin Aluminum |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,41 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Liquid Glass Cleaner, Blue (GJO99681)
- VIKAN VIKAN Blue 20" Polypropylene Floor Squeegee (77533/29383)
- TORK Tork Quat Friendly Foodservice Cleaning Towel Blue Self Dispensing, 1/4 Folded, 1 x 150 Towels (192196)
- CLAIRE Grill & Oven Cleaner, 20oz (CL826-1)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- FEENEY INC Feeny FEQT27PB WH 27 qt. Replacement Bin; White (FEQT27PB WH)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture (RC-KDSQ-R EGX)
- RUBBERMAID COMMERCIAL Rubbermaid Deskside Recycling Wastebasket, 7 Gallon, Green (FG295606GRN)
- Glaro Recycling Bins